Copper Compressoin Lug 2awg 90deg 13/32-1 T Ul Csa

Item #: 0895125

Cat #: CLNB-2-38-1-9

UPC: 783669661170

$ 33.63 EA
Company wide:
0 in stock
Ilsco Copper Compressoin Lug 2awg 90deg 13/32-1 T Ul Csa Barrel Length: 1.1250 In; Plating: Tin; Strip Length: 1.1870 In; Tang Thickness: 0.1090 In; Tangwidth: 0.5991 In; Tang Length: 1.9370 In; Width: 0.5991 In; Length: 2.4810 In; Mounting Hole Diameter: 0.406 In; Inside Diameter: 0.3120 In; Outside Diameter: 0.4210 In; Overall Length: 2.4810 In

Overview

Ilsco Copper Compressoin Lug 2awg 90deg 13/32-1 T Ul Csa Barrel Length: 1.1250 In; Plating: Tin; Strip Length: 1.1870 In; Tang Thickness: 0.1090 In; Tangwidth: 0.5991 In; Tang Length: 1.9370 In; Width: 0.5991 In; Length: 2.4810 In; Mounting Hole Diameter: 0.406 In; Inside Diameter: 0.3120 In; Outside Diameter: 0.4210 In; Overall Length: 2.4810 In
Also known as: 783669661170, CLNB-2-38-1-9, ILSCLNB23819

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper