Wire Pulling Guide

Item #: 0895111

Cat #: 40001

UPC: 625912400016

Company wide:
0 in stock
Documents & Guides
Wire Pulling Guide, Wire Vortex, Dimensions: 4" x 4".

Overview

Wire Pulling Guide, Wire Vortex, Dimensions: 4" x 4".

If you need an extra pair of hands on the job, try the Wire Vortex. This wire pulling guide fits on 4″ square boxes and saves you tons of time when pulling wire.

Also known as: 625912400016, 40001, RAK40001

Specifications

Length: 4 in
Length: 4 in