Magnetic Torpedo Level

Item #: 0895106

Cat #: 1794153

UPC: 038548995113

Company wide:
0 in stock
Documents & Guides
9" Magnetic Torpedo Level, Width: 1.6", Height: 1.6", Includes: B-Tank Valve Key, 1.5° Integrated Button, Color: Blue

Overview

9" Magnetic Torpedo Level, Width: 1.6", Height: 1.6", Includes: B-Tank Valve Key, 1.5° Integrated Button, Color: Blue

IRWIN 250 Magnetic Torpedo Level.

Also known as: 038548995113, 1794153, IRW1794153, Torpedo level

Features & Benefits

  • Die cast aluminum body provides extreme durability and strength
  • 1.5˚ integrated button for easy 1/4" per foot drainage; button has a slight radius to ensure it sits securely on pipe
  • B-Tank valve key provides the ability to open an acetylene tank valve without stripping
  • Rare earth magnets are 5X stronger than strip magnets and allow for easy hands-free steel construction work

Specifications

Length: 9 in
Length: 9 in