FUSE-D3 50A T GL/GG 500VAC E33

Item #: 0895064

Cat #: 50D33

UPC: 051712835602

$ 37.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series low voltage D fuse, 500V, 50A, 50 kAIC, Non Indicating, fuse, Class C gL/gG, Time delay, White, Ceramic body

Overview

Eaton Bussmann series low voltage D fuse, 500V, 50A, 50 kAIC, Non Indicating, fuse, Class C gL/gG, Time delay, White, Ceramic body

Eaton's Bussmann series low voltage D and D0 bottle fuses are specifically designed for the protection of general industrial applications such as power distribution and cable protection. Both D and D0 fuse types are available in three operating characteristics: time delay, fast acting and ultra rapid versions that can fit into screw cap fuse carriers for mounting on 1 or 3 pole DIN-Rail or panel mount.

Also known as: 051712835602, 50D33, BUS50D33

Specifications

Type: Type D
Color: White
Volts AC Control: 500
Amps: 50
Type: Type D
Volts AC Control: 500
Color: White
Amps: 50