SM RAIL 168" DRK

Item #: 0895040

Cat #: 310168D

UPC: 810039361597

$ 51.80 EA
Clearance
Price good while supplies last
Company wide:
71 in stock
SolarMount Rail 168" Dark

Overview

SolarMount Rail 168" Dark

SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!

Also known as: 810039361597, 310168D, UNR310168D

Specifications

Length: 168 in
Color: Black
Weight: 10.50 lbs
Length: 168 in
Weight: 10.50 lbs
Color: Black