Fluorescent Lampholder, Medium Base, White

Item #: 0895002

Cat #: 23661-SNP

UPC: 078477349755

$ 7.32 EA
Company wide:
14 in stock
Documents & Guides
Fluorescent Lampholder, Medium Base, T8-T12 Bi-Pin, 660W-600V, Snap-In, Turn-Type, Lamp-Lock, Shunted, White

Overview

Fluorescent Lampholder, Medium Base, T8-T12 Bi-Pin, 660W-600V, Snap-In, Turn-Type, Lamp-Lock, Shunted, White

Fluorescent Lampholder, T8/T12 (G13 Base) Shunted, Medium Bi-Pin, Turn-Type, Lock, Medium, (23Mm) Lamp Center 660W-600V, White

Also known as: 078477349755, 23661-SNP, LEV23661SNP, tombstone

Specifications

Wattage: 660
Color: White
Volts AC: 600
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 660
Volts AC: 600
Base: Medium Bi-Pin (G13)
Color: White
Light Technology: Fluorescent