4" Under Eave Vent

Item #: 0894950

Cat #: 267B

UPC: 039899002673

$ 7.48 EA
Company wide:
30 in stock
Documents & Guides
4" Under Eave Vent, Louvered, Material: Plastic, Color: Brown.

Overview

4" Under Eave Vent, Louvered, Material: Plastic, Color: Brown.
Also known as: 039899002673, 267B, LMB267BB

Specifications

Color: Brown
Material: Plastic
Diameter: 4 in
Color: Brown
Diameter: 4 in
Material: Plastic