Rigid Nipple, 1 x 12", Black, PVC Coated/Steel

Item #: 0894944

Cat #: PV1012CN00

UPC: 847656055592

$ 77.02 EA
Company wide:
0 in stock
Documents & Guides
Rigid Nipple, 1 x 12 Inch, Black, PVC Coated/Steel

Overview

Rigid Nipple, 1 x 12 Inch, Black, PVC Coated/Steel

Calbond PVC coated nipples are available in all lengths and diameters. All nipples are manufactured from Calbond PVC coated conduit.  

Also known as: 847656055592, PV1012CN00, CLBPV1012CN00

Specifications

Diameter: 1 in
Length: 12 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 in
Color: Black
Length: 12 in
Material: PVC Coated Steel