Dual Tech Occupancy Sensor, 180°

Item #: 0894878

Cat #: ONW-D-1001-DMV-W

UPC: 080083524754

$ 256.48 EA
Company wide:
11 in stock
Documents & Guides
Occupancy Sensor, Wall Switch, 180°, Dual Technology, Single Level, 120/277V, Coverage: 1000 Sq. Ft.

Overview

Occupancy Sensor, Wall Switch, 180°, Dual Technology, Single Level, 120/277V, Coverage: 1000 Sq. Ft.

The Dual Technology Dual Relay Occupancy Sensing Wall Switch is a motion sensing lighting control and conventional wall switch all-in-one that is used for energy savings and convenience. The unit contains two relays that allow the control of two separate loads. The ONW-D-1001-DMV-N combines Ultrasonic (US) and Passive Infrared (PIR)sensor technologies to monitor a room for occupancy to deliver maximum energy savings and ensure the greatest sensitivity and coverage for tough applications without the threat of false triggers. The sensor includes self-adaptive technology that continuously self-adjusts sensitivity and time delay in real-time, maximizing the potential energy savings that are available in the particular application. The EcoMeter provides a visual indicator of energy usage, increasing end user awareness and reminding individuals to take control of their lighting to maximize energy savings.

Also known as: 080083524754, ONW-D-1001-DMV-W, COOONWD1001DMVW

Specifications

Mounting: Switch
Color: White
Angle: 180°
Volts AC Range: 120 - 277
Mounting: Switch
Angle: 180°
Color: White
Volts AC Range: 120 - 277