PIR Occupancy Sensor/Switch, NeoSwitch

Item #: 0894871

Cat #: ONW-P-1001-MV-W

UPC: 080083523863

$ 122.67 EA
Company wide:
12 in stock
Documents & Guides
PIR Single Level, No Neutral, 120/277V Wall Switch Sensor, White

Overview

PIR Single Level, No Neutral, 120/277V Wall Switch Sensor, White

The Passive Infrared Low Voltage Occupancy Sensing Wall Switch is a motion sensing lighting control and that is used for energy savings and convenience. The wall switch that utilizes an isolated Form-C relay that integrates directly with lighting control, building, and HVAC systems. The ONW-P-1001-SP is designed to detect motion from a heat-emitting source (such as a person entering a room) within its field-of-view and automatically switch lights ON. These sensors have multi-segmented lenses. The sensor includes self-adaptive technology that continuously self-adjusts sensitivity and time delay in real time, maximizing the potential energy savings that are available in the particular application. The EcoMeter provides a visual indicator of energy usage, increasing end user awareness and reminding individuals to take control of their lighting to maximize energy savings. HVAC mode allows the load connected to the Form C BAS relay to remain ON when the lights are turned OFF manually.

Also known as: 080083523863, ONW-P-1001-MV-W, COOONWP1001MVW

Specifications

Volts AC: 347
Color: White
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Volts AC: 347
Mounting: Wall
Volts AC Range: 120 - 277
Color: White
Angle: 180°