Tracer Tool

Item #: 0894870

Cat #: MSBTRAC1

UPC: 784297018800

$ 45.06 EA
Company wide:
62 in stock
Documents & Guides
Tracer Tool, Dimensions: 2" x 3", Material: Plastic with Rubber Backing

Overview

Tracer Tool, Dimensions: 2" x 3", Material: Plastic with Rubber Backing
Also known as: 784297018800, MSBTRAC1, MADMSBTRAC1

Specifications

Type: Level
Standards: California Proposition 65
Type: Level
Standards: California Proposition 65