16/2 PLTC Power -Limited Unshielded Tray Cable

Item #: 0894856

Cat #: 162PLTCNONSHLDBLK

UPC:

Company wide:
0 in stock
Documents & Guides
(2) 16 AWG, NEC Type PLTC (Power-Limited Tray Cable), 300V, Unshielded, PVC, Sunlight Resistant, Black, Length: 1000 ft, Wire Color: Black, Red.

Overview

(2) 16 AWG, NEC Type PLTC (Power-Limited Tray Cable), 300V, Unshielded, PVC, Sunlight Resistant, Black, Length: 1000 ft, Wire Color: Black, Red.
Also known as: 162PLTCNONSHLDBLK

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 16 AWG
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Conductors: 2
Jacket: PVC
Color: Black
Shielding: Unshielded