ETN FDB3100V Series C F-frame molde

Item #: 0894850

Cat #: FDB3100V

UPC: 786679167205

$ 2042.91 EA
Company wide:
0 in stock

Overview

ETN FDB3100V Series C F-frame
Also known as: 786679167205, FDB3100V, CUTFDB3100V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100