Multi-Tap Connector, 2 Port, 1 Side Entry, 250 AWG to 750 MCM, AL/CU

Item #: 0894834

Cat #: PBTS-2-750

UPC: 783669080544

$ 166.93 EA
Company wide:
0 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080544, PBTS-2-750, ILSPBTS2750

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 750
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 750
Volts AC: 600
Wire/Cable Openings: 2