2P3W, 20A 250V, L6-20R, Black & White Thermoplastic Polyester

Item #: 0894816

Cat #: HBL2323SW

UPC: 783585231129

Company wide:
0 in stock
Documents & Guides

Overview

KEL HBL2323SW
Also known as: 783585231129, HBL2323SW, KELHBL2323SW

Features & Benefits

  • UL Type 4X Environmental seal protects connection while in use.
  • One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments
  • Closure cap is included for environmental seal when device is not in use
  • Superior cord grip design protects terminations from excess strain.

Specifications

Material: Composite
Size: Standard
Amps: 20
NEMA Configuration: L6-20R
Material: Composite
Amps: 20
Size: Standard
NEMA Configuration: L6-20R