Watertight Locking Plug, 20A 250V, L6-20P, Gray

Item #: 0894813

Cat #: HBL2320SW

UPC: 783585231082

Company wide:
0 in stock
Locking Devices, Twistlock, Watertight Safety Shroud, Male Plug, 20 Amp, 250 Volt, 2-Pole 3-Wire Grounding, L6-20P, Screw Terminal, Gray

Overview

Locking Devices, Twistlock, Watertight Safety Shroud, Male Plug, 20 Amp, 250 Volt, 2-Pole 3-Wire Grounding, L6-20P, Screw Terminal, Gray

The Hubbell HUBHBL2320SW Twist-Lock® receptacle features a UL type 4X environmental seal while in use and when closed. A high impact, thermoplastic housing makes this product ideal for heavy-duty industrial environments. Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected and the catalog number and color coded voltage rating are visible even when in use.

Also known as: 783585231082, HBL2320SW, KELHBL2320SW

Features & Benefits

  • UL type 4X environmental seal while in use and when closed
  • High impact, thermoplastic housing for heavy-duty industrial environments
  • Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
  • Catalog number and color coded voltage rating are visible even when in use

Specifications

Type: Grounding, Watertight, Plug
Color: Gray
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20P
Type: Grounding, Watertight, Plug
Amps: 20
NEMA Configuration: L6-20P
Color: Gray
Volts AC: 240