Cross-Plate Anchor for 20" (508 mm) Hole used with 0.625" (15.9 mm) or 0.75" (19.1 mm) Diameter Rod
Item #: 0894803
Cat #: X20
UPC: 096359066507
Call for price
Company wide:
0
in stock
Documents & Guides
CROSS-PLATE ANCHOR
Overview
CROSS-PLATE ANCHOR
The Chance Cross-Plate anchor is made for installation in holes drilled by power diggers or dug with backhoe. . Because the size of the hole does not affect holding capacity, the hole can be dug by the same auger that is used to dig the pole holes on transmission projects. Cross-Plate anchors are installed in a diagonal bored hole which is undercut so the anchor is at right angles to the guy. A rod trench is either cut with a trenching tool or drilled with a small power auger. Both anchor and rod trench should be refilled and tamped.
Also known as: 096359066507, X20, HPSX20
Features & Benefits
- Cross-plate anchors are designed to be installed against side of hole. Rod trench is required to align rod with guy load.
- Painted with black paint
- Nut retainer on bottom of anchor holds nut in place during installation
- 1st alternate image: Bottom view of Anchor with Anchor Rod installed. Anchor Rod not included with Anchor
- 2nd alternate image: Top view of Anchor with Anchor Rod installed. Anchor Rod not included with Anchor
Specifications
No Specifications Available