PLATT logo

Made in USA Sustainable

Non-Fused, Combiner Box 6 Circuit

Item #: 0894751
Cat #: CCBF06DS100
UPC:
Call for price
Company wide:
0 in stock
String Combiner Box. Non-Fused. 6 Circuit. Fiberglass, NEMA 4X. 600V DC. Maximum Rating: 100 Amps. HxWxD: 12" x 10" 5".

Overview

String Combiner Box. Non-Fused. 6 Circuit. Fiberglass, NEMA 4X. 600V DC. Maximum Rating: 100 Amps. HxWxD: 12" x 10" 5".
Also known as: CCBF06DS100, CROCCBF06DS100

Specifications

Amps: 100
Volts DC: 600
Color: Gray
Amps: 100
Color: Gray
Volts DC: 600

Customer Reviews

No reviews for this product
(0)