Eaton rotary disconnect line and load terminal lugs

Item #: 0894685

Cat #: LK6R9G

UPC: 786685408729

$ 1267.02 EA
Company wide:
0 in stock
Documents & Guides
Eaton rotary disconnect line and load terminal lugs,6 lugs, Cu/Al cable,Line and load terminal lugs,800-1000A,G-Frame,2x(2) #2-600 kcmil per phase,Three-pole,Line and load terminal lugs,R9

Overview

Eaton rotary disconnect line and load terminal lugs,6 lugs, Cu/Al cable,Line and load terminal lugs,800-1000A,G-Frame,2x(2) #2-600 kcmil per phase,Three-pole,Line and load terminal lugs,R9

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 786685408729, LK6R9G, CUTLK6R9G

Specifications

Poles: 3
Poles: 3