C-h Ts3r9f Rotary Switch

Item #: 0894679

Cat #: TS3R9F

UPC: 786685408682

$ 398.52 EA
Company wide:
0 in stock
Documents & Guides
Terminal Shroud, 3pole, Use W/ R9 F-frame, Top Or Bottom

Overview

Terminal Shroud, 3pole, Use W/ R9 F-frame, Top Or Bottom

Eaton rotary disconnect terminal protection screen Eaton Rotary disconnect terminal protection screen, Line or load, 600 A, Frame: F, Heavy duty, Three-pole, R9, Pushbutton operator

Also known as: 786685408682, TS3R9F, CUTTS3R9F

Specifications

Poles: 3
Amps: 600
Poles: 3
Amps: 600