Pistol Handle Shaft.Length: 12.6" (320 mm)

Item #: 0894663

Cat #: SF320PH15X12

UPC: 786685408552

$ 111.82 EA
Company wide:
0 in stock
Documents & Guides
Pistol Handle Shaft. Length: 12.6" (320 mm). For use with Size 3 or 4 Pistol Handles.

Overview

Pistol Handle Shaft. Length: 12.6" (320 mm). For use with Size 3 or 4 Pistol Handles.

Eaton rotary disconnect shaft extension Eaton Rotary disconnect shaft extension, 600-1200 A, 12.60" (320.0 mm) length, R9, PH2, PH3 type handles

Also known as: 786685408552, SF320PH15X12, CUTSF320PH15X12

Specifications

Length: 12.6 in
Type: Pistol Handle Shaft
Amps Range: 600 - 1200
Length: 12.6 in
Amps Range: 600 - 1200
Type: Pistol Handle Shaft