C-h Sf200ph15x12 Rotary Switch

Item #: 0894659

Cat #: SF200PH15X12

UPC: 786685408545

$ 92.04 EA
Company wide:
0 in stock
Shaft,200mm (7.9") Use W/ Size 3 Or 4 Pistol Handle,15x12

Overview

Shaft,200mm (7.9") Use W/ Size 3 Or 4 Pistol Handle,15x12

Eaton rotary disconnect shaft extension Catalog#:SF200PH15X12 Eaton Rotary disconnect shaft extension, 630-1200 A, 7.90" (200 mm) length, R9, PH2, PH3 type handles

Also known as: 786685408545, SF200PH15X12, CUTSF200PH15X12

Specifications

Length: 8 in
Length: 8 in