
$ 387.87 EA
Company wide:
5
in stock
Documents & Guides
Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 4, 4X. Type: Defeatable, Lockable. For Use with 60-400A, R9 Series Pistol Handle Shafts and Disconnects.
Overview
Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 4, 4X. Type: Defeatable, Lockable. For Use with 60-400A, R9 Series Pistol Handle Shafts and Disconnects.
The handle locking function of the front external operation handle prevents the user from opening the door of the enclosure when the switch is in the ON position, and when the switch is padlocked in the OFF position (PH1, PH2 and PH3 type handles only). Opening the door when the switch is in the OFF position is possible by defeating the locking function with the use of a tool (authorized persons only). The locking function is restored when the door is closed back.
Also known as: 786685408446, PHB2N4XF, CUTPHB2N4XF
Specifications
| Type: | Pistol Handle |
| Color: | Black |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Type: | Pistol Handle |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Color: | Black |