C-h Phr4n4xf Rotary Switch

Item #: 0894647

Cat #: PHR4N4XF

UPC: 786685408491

$ 1031.25 EA
Company wide:
0 in stock
Pistol Handle, Red, Size 4, NEMA4/4x, For Front Oper (for F

Overview

Pistol Handle, Red, Size 4, NEMA4/4x, For Front Oper (for F

Eaton rotary disconnect external 3-position handle Eaton Rotary disconnect external 3-position handle, Defeatable, lockable, 600-1200 A, Red, yellow, NEMA 4, 4X, Frame: F, G, Size 4, Red, PH4 type hand

Also known as: 786685408491, PHR4N4XF, CUTPHR4N4XF

Specifications

Type: Accessory
Color: Red/Yellow
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Accessory
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Red/Yellow