C-h Phb4n4xf Rotary Switch

Item #: 0894646

Cat #: PHB4N4XF

UPC: 786685408484

$ 1031.25 EA
Company wide:
0 in stock
Pistol Handle, Black, Size 4, NEMA4/4x, For Front Oper (for

Overview

Pistol Handle, Black, Size 4, NEMA4/4x, For Front Oper (for

Eaton rotary disconnect external front pistol handle Eaton Rotary disconnect external front pistol handle, Defeatable, lockable, 600-1200 A, Black, NEMA 4, 4X, Frame: F, G, Size 4, Black, PH4 type handle

Also known as: 786685408484, PHB4N4XF, CUTPHB4N4XF

Specifications

Type: Accessory
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Accessory
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Black