8 AWG, 30-Strand, Blue, MTW, 500'

Item #: 0894632

Cat #: 8MTWSTRBLUX500

UPC: 029892259891

Company wide:
0 in stock
Documents & Guides
No Documents Available
8 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Spool.

Overview

8 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892259891, 8MTWSTRBLUX500

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Gauge: 8 AWG
Material: Copper
Conductors: 1
Stranding: Stranded