Non-Fused Disconnect, 600 Amp, 3-Pole

Item #: 0894621

Cat #: R9F3600U

UPC: 786685410173

$ 5040.66 EA
Company wide:
0 in stock
Non-Fused Disconnect Switch, 600 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 98. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch, 600 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 98. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.

Eaton rotary disconnect switch Eaton rotary disconnect switch, 600 A, Non-fusible, Three-pole, Switch body, R9 Series, 600 V, F frame

Also known as: 786685410173, R9F3600U, CUTR9F3600U

Specifications

Poles: 3
Mounting: Base, DIN Rail
Amps: 600
Volts AC: 600
Type: Non-Fused
Poles: 3
Amps: 600
Type: Non-Fused
Mounting: Base, DIN Rail
Volts AC: 600