Switch body, 200 A, 600 V, 4-pole, R9

Item #: 0894620

Cat #: R9D4200U

UPC: 786685409658

$ 1927.16 EA
Company wide:
0 in stock
Eaton rotary disconnect switch Eaton rotary disconnect switch, 200 A, Non-fusible, Four-pole, Switch body, R9 Series, 600 V, D frame

Overview

Eaton rotary disconnect switch Eaton rotary disconnect switch, 200 A, Non-fusible, Four-pole, Switch body, R9 Series, 600 V, D frame

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 786685409658, R9D4200U, CUTR9D4200U

Specifications

Amps: 200
Poles: 4
Amps: 200
Poles: 4