Disconnect, 200A, 3P, 600VAC, Non-Fused, 5mm Shaft and Handle

Item #: 0894619

Cat #: R9D3200U

UPC: 786685408392

$ 1545.35 EA
Company wide:
45 in stock
Non-Fused Disconnect Switch, 200 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 98. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch, 200 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 98. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.

The R9 Series (UL® 98 listed) non-fusible 100–1200A are manually operated multipole load-break switches. Quickmake, quick-break design provides safety isolation for any low voltage circuit.

Also known as: 786685408392, R9D3200U, CUTR9D3200U

Specifications

Amps: 200
Phase: 3
Poles: 3
Type: Disconnect, Non-Fused
Mounting: Base, DIN Rail
Volts AC: 600
Amps: 200
Poles: 3
Mounting: Base, DIN Rail
Phase: 3
Type: Disconnect, Non-Fused
Volts AC: 600