Disconnect Switch, Non-Fused, 100A, 3P

Item #: 0894617

Cat #: R9D3100U

UPC: 786685408385

$ 813.75 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fused, 100 Amp, 3-Pole, Rotary, Panel Mount, R9 Series, D-Frame

Overview

Disconnect Switch, Non-Fused, 100 Amp, 3-Pole, Rotary, Panel Mount, R9 Series, D-Frame

Disconnect Switch, Non-Fused, 100 Amp, 3-Pole, Rotary, Panel Mount, R9 Series, D-Frame

Also known as: 786685408385, R9D3100U, CUTR9D3100U

Specifications

Type: Rotary, Disconnect, Non-Fused
Mounting: Panel
Poles: 3
Amps: 100
Material: Plastic
Type: Rotary, Disconnect, Non-Fused
Poles: 3
Material: Plastic
Mounting: Panel
Amps: 100