Eaton General purpose ventilated transformer

Item #: 0894570

Cat #: V48M28E49EE

UPC: 786680029929

Company wide:
0 in stock
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150¦C rise [E], 150 kVA, EE

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150¦C rise [E], 150 kVA, EE

EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680029929, V48M28E49EE, CUTV48M28E49EE

Specifications

Phase: 3
Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 480
Volt Amps: 150kVA
Secondary Voltage: 120/208Y