3-Conductor Ground Terminal Block, Center Marking

Item #: 0894494

Cat #: 281-637

UPC:

$ 9.51 EA
Company wide:
183 in stock
Documents & Guides
3-Conductor Ground Terminal Block; 4 Mm²; Center Marking; Cage Clamp Connection; DIN-35 Rail Mounting; Wire Size Range: 20AWG - 10AWG; Green/Yellow

Overview

3-Conductor Ground Terminal Block; 4 Mm²; Center Marking; Cage Clamp Connection; DIN-35 Rail Mounting; Wire Size Range: 20AWG - 10AWG; Green/Yellow

3-Conductor Ground Terminal Block; 4 Mm²; Center Marking; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 281-637, WAG281637

Specifications

Color: Green/Yellow
Width: 6 mm
Conductors: 3
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Type: Horizontal
Color: Green/Yellow
Conductors: 3
Gauge: 12 AWG, 28 AWG
Type: Horizontal
Width: 6 mm
Mounting: DIN Rail
Material: Copper, Polyamide