End/Intermediate Plate; 2.5 Mm Thick; Orange

Item #: 0894493

Cat #: 281-329

UPC:

$ 0.56 EA
Clearance
Price good while supplies last
Company wide:
220 in stock
Documents & Guides
End And Intermediate Plate; 2.5 Mm Thick; DIN-Rail Mounted; Orange; Dimensions: (W) 2.5mm x (H) 58.6mm x (D) 29mm

Overview

End And Intermediate Plate; 2.5 Mm Thick; DIN-Rail Mounted; Orange; Dimensions: (W) 2.5mm x (H) 58.6mm x (D) 29mm
Also known as: 281-329, WAG281329

Specifications

Height: 60 mm
Mounting: DIN Rail
Color: Orange
Type: Screwless
Material: Non-Metallic
Width: 2.500 mm
Depth: 2.170 in
Height: 60 mm
Color: Orange
Material: Non-Metallic
Depth: 2.170 in
Mounting: DIN Rail
Type: Screwless
Width: 2.500 mm