800V/32A 2-Conductor Through Terminal Block, Gray

Item #: 0894487

Cat #: 281-901

UPC:

$ 2.61 EA
Company wide:
40 in stock
Documents & Guides
2-Conductor Through Terminal Block; Rated Voltage: 800 Volts; Rated Current: 32 Amps; 4 Mm²; Center Marking; Cage Clamp Connection; DIN-35 Rail Mounting; Wire Size Range: 28AWG - 12AWG; Gray

Overview

2-Conductor Through Terminal Block; Rated Voltage: 800 Volts; Rated Current: 32 Amps; 4 Mm²; Center Marking; Cage Clamp Connection; DIN-35 Rail Mounting; Wire Size Range: 28AWG - 12AWG; Gray

2-Conductor Through Terminal Block; 4 Mm²; Center Marking; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 281-901, WAG281901

Specifications

Amps: 32
Width: 6 mm
Volts AC: 800
Conductors: 2
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Color: Gray
Type: Horizontal
Amps: 32
Volts AC: 800
Mounting: DIN Rail
Material: Copper, Polyamide
Type: Horizontal
Width: 6 mm
Conductors: 2
Gauge: 12 AWG, 28 AWG
Color: Gray