Bkr T5h 600a 3p Lsi Ul

Item #: 0894466

Cat #: T5H600CW

UPC: 015644643681

Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Lsi (ac Only), Pr222, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width:470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h600cw: Bkr T5h 600a 3p Lsi Ullvp; T5h600cw: Bkr T5h 600a 3p Lsi Ul Lvp

Overview

Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Lsi (ac Only), Pr222, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width:470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h600cw: Bkr T5h 600a 3p Lsi Ullvp; T5h600cw: Bkr T5h 600a 3p Lsi Ul Lvp
Also known as: 015644643681, T5H600CW, ABBT5H600CW

Specifications

No Specifications Available