Security Camera Mounting Kit

Item #: 0894425

Cat #: SC5

UPC: 018997180582

$ 4.64 EA
Company wide:
4 in stock
Documents & Guides
Security Camera Mounting Kit, Includes: 5" Plastic Mounting Plate, Camera Mounting Bracket, Mounting Screws.

Overview

Security Camera Mounting Kit, Includes: 5" Plastic Mounting Plate, Camera Mounting Bracket, Mounting Screws.

If your project calls for mounting a security camera, try Arlington’s new CAM-KIT camera mounting kit for versatility at its best. It’s the easy, secure way to install a security camera on a ceiling or wall. The SC5 CAM-KIT includes a universal bracket, mounting plate and mounting screws. The CAM-KIT fits ANY camera hole pattern because you drill the holes in the mounting plate. Plus, its universal mounting allows it to work with 3-1/2" and 4" fixture boxes, single-gang device boxes and our CAM-LIGHT series of boxes.

Also known as: 018997180582, SC5, ARLSC5

Specifications

Type: Mount
Color: White
Type: Mount
Color: White