PLATT logo

50ft Digital Runner Cable

Item #: 0894419
Cat #: 2212-41183-050
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, Digital Runner Cable, Plenum, Connector A: 19-Pin Rapid Run - Female, Connector B: 19-Pin Rapid Run - Female, Black, Length: 50 ft.

Overview

Rapid Run, Digital Runner Cable, Plenum, Connector A: 19-Pin Rapid Run - Female, Connector B: 19-Pin Rapid Run - Female, Black, Length: 50 ft.
Also known as: 2212-41183-050, QUI221241183050

Specifications

Color: Black
Jacket: Plenum
Length: 50 ft
Color: Black
Length: 50 ft
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)