Barricade Tape, Danger Do Not Enter, Red, 3"x1000'

Item #: 0894408

Cat #: 362

UPC: 051128577660

$ 66.06 EA
Company wide:
0 in stock
Documents & Guides
Barricade Tape, Danger Do Not Enter, Red, 3 Inch x 1000 Foot

Overview

Barricade Tape, Danger Do Not Enter, Red, 3 Inch x 1000 Foot

Scotch® Barricade Tape 300 features durable, polyethylene film backing that resists accidental tearing. This effective and economical tape is printed with 2 in, bold characters on a bright background. It is designed to signify restricted access to hazardous areas and it is ideal for above ground applications. 

Also known as: 051128577660, 362, MMM362

Specifications

Width: 3 in
Color: Red
Length: 1000 ft
Material: Polyethylene
Width: 3 in
Length: 1000 ft
Color: Red
Material: Polyethylene