Male Cable Coupler, Range 5.900 - 8.800 mm, 12 - 10 AWG

Item #: 0894374

Cat #: 32.0017P0001-UR

UPC:

$ 1.55 EA
Company wide:
5,350 in stock
Documents & Guides
Cable Connector, MC Type 4, Male, Plug Type, 1000/1500V DC. For use with 32.0016P0001-UR Female Connectors; Includes Metal Pin. Cable Diameter: 5.9-8.8 Millimeters

Overview

Cable Connector, MC Type 4, Male, Plug Type, 1000/1500V DC. For use with 32.0016P0001-UR Female Connectors; Includes Metal Pin. Cable Diameter: 5.9-8.8 Millimeters

Stäubli Electrical Connectors is a leading international manufacturer of high-quality electrical contacts and connector systems and solutions for industrial applications. We are part of the Stäubli mechatronics group, the technology leader in connection solutions, robotics and textile machinery.

Also known as: 32.0017P0001-UR, MUC320017P0001UR

Specifications

Gender: Male
Color: Black
Volts DC: 1500
Gender: Male
Volts DC: 1500
Color: Black

Customer Reviews

No reviews for this product
(0)