FH 3 Pole Class J Fuseblock

Item #: 0894359
Cat #: LFJ606003C
UPC: 079458181906
$ 3081.17 EA
Company wide:
0 in stock
Documents & Guides
600A, 600V, Fuse Holder 3 Pole Class J Fuseblock

Overview

600A, 600V, Fuse Holder 3 Pole Class J Fuseblock
Indication offered on all versions except 200A-600A DIN Rail releasable for all non-knife blade style fuses Only one hand is required to release from DIN Rail (lock open lock closed) Phenolic blocks have side barriers for isolation Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks. Universal mounting holes make for easy replacement Space-saving design — up to 45% smaller than existing blocks
Also known as: 079458181906, LFJ606003C, LFULFJ606003C

Specifications

Poles: 3
Amps: 600
Mounting: DIN Rail
Material: Thermoplastic
Class: J
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2x500
Poles: 3
Mounting: DIN Rail
Class: J
Standards: California Proposition 65
Amps: 600
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 4 - 2x500

Customer Reviews

No reviews for this product
(0)