Type CSR Standard Circuit Breaker

Item #: 0894289

Cat #: CSR2125NSR01

UPC: 782114982679

$ 2384.77 EA
Company wide:
0 in stock
Documents & Guides
Type CSR Standard Circuit Breaker, Two-Pole, 125A, 120/240V, 25 kAIC, 120V Shunt Trip

Overview

Type CSR Standard Circuit Breaker, Two-Pole, 125A, 120/240V, 25 kAIC, 120V Shunt Trip
Also known as: 782114982679, CSR2125NSR01, CUTCSR2125NSR01

Specifications

Poles: 2
Amps: 125
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Amps: 125
Mounting: Bolt On