1
more

Meter Stack, Replacement Cover, 125A Sockets, 1MP/1MM/3MM Modular
Item #: 0894284
Cat #: 1MMRC125
UPC: 786849054496
$ 183.52 EA
Company wide:
0
in stock
Documents & Guides
Cover, Meter Socket, Ringless Style, Used With 125 Amp Sockets In 1MP, 1MM, and 3MM Modular
Overview
Cover, Meter Socket, Ringless Style, Used With 125 Amp Sockets In 1MP, 1MM, and 3MM Modular
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 786849054496, 1MMRC125, CUT1MMRC125
Specifications
| Amps: | 125 |
| Type: | Cover, Meter Stack |
| Amps: | 125 |
| Type: | Cover, Meter Stack |