Switch/Outlet Box Center Section Piece, 1 Gang, Non-Metallic

Item #: 0894263

Cat #: FE102C

UPC: 018997015822

$ 2.13 EA
Company wide:
3 in stock
Documents & Guides
1-Gang, Gangable, Old Work, Switch/Outlet Box, Non-Metallic. Center Section Piece.

Overview

1-Gang, Gangable, Old Work, Switch/Outlet Box, Non-Metallic. Center Section Piece.

Forget the old, time-consuming way of making a multiple-gang steel box out of several single-gang steel boxes. Arlington’s GANGABLE plastic boxes save time and money – you’ll save more than 1-1/2 minutes on a four-gang box alone! And they cost less than steel boxes. Now you can build the box you need – when you need it – just by snapping the ends and center section(s) together. The two-piece, nail-on FEN102 (shown), screw-on FES102 or FER102 for old work, make a two-gang box. But if you need a three-gang to ten-gang box, just add the number of center sections needed to create the new, larger box. The box mounts on a stud for an extrasecure installation. It also includes an (unassembled) adjustable steel bracket, that mounts to the unsupported side of the box for additional support of a larger box.

Also known as: 018997015822, FE102C, ARLFE102C

Specifications

Depth: 3 1/2 in
Mounting: Screw On
Color: Black
Material: Plastic
Gangs: 1
Depth: 3 1/2 in
Color: Black
Gangs: 1
Mounting: Screw On
Material: Plastic