Wire Grabber Kit with Hooks, Length: 10'

Item #: 0894252

Cat #: DWYH0810

UPC: 018997113085

$ 9.72 EA
Company wide:
0 in stock
Documents & Guides
Wire Grabber Kit; "Y" with Hooks. Wire Length: 10'. Weight Capacity: 75lb.

Overview

Wire Grabber Kit; "Y" with Hooks. Wire Length: 10'. Weight Capacity: 75lb.

Now it’s easier than ever to get reliable hanging support for fixtures, fixture boxes, cable tray and other static loads requiring drop wire support! Better than traditional wire-hanging methods, Wire Grabber saves time and costs much less than competitive products. Perfect for dry or wet locations, Wire Grabber’s hold on braided wire is unaffected by oil or grease. It holds an angular load as well as any other static load, including high bay light fixtures.

Also known as: 018997113085, DWYH0810, ARLDWYH0810

Specifications

Color: Silver
Material: Steel
Length: 10 ft
Color: Silver
Length: 10 ft
Material: Steel