5' Wire Grabber Kit

Item #: 0894222

Cat #: DWB0805

UPC: 018997068057

$ 6.34 EA
Company wide:
0 in stock
Documents & Guides
Wire Grabber Kit; Single with Looped End. Wire Length: 5'. Weight Capacity: 100lb.

Overview

Wire Grabber Kit; Single with Looped End. Wire Length: 5'. Weight Capacity: 100lb.

Now it’s easier than ever to get reliable hanging support for fixtures, fixture boxes, cable tray and other static loads requiring drop wire support! Better than traditional wire-hanging methods, Wire Grabber saves time and costs much less than competitive products. Perfect for dry or wet locations, Wire Grabber’s hold on braided wire is unaffected by oil or grease. It holds an angular load as well as any other static load, including high bay light fixtures. There’s no internal spring. Finger tightening the new thumb screw engages six points of contact for easy length adjustment without kinking or bending the wire

Also known as: 018997068057, DWB0805, ARLDWB0805

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel