LED Driver Transformer, 60 Watt, 120VAC-In, 12VAC-Out

Item #: 0894196

Cat #: RS1260MLED

UPC:

$ 66.42 EA
Company wide:
138 in stock
Documents & Guides
LED Driver Transformer, 60 Watt, 120 Volt AC Input, 12 Volt AC Output, 5000mA, Dimmable ELV Trailing Edge, Suitable for AC LED or Halogen Loads, Metal Case, Side Lead Exit

Overview

LED Driver Transformer, 60 Watt, 120 Volt AC Input, 12 Volt AC Output, 5000mA, Dimmable ELV Trailing Edge, Suitable for AC LED or Halogen Loads, Metal Case, Side Lead Exit

Since 1985, Hatch Lighting has specialized in the design and manufacture of advanced electronic power supplies for lighting applications. 

Also known as: RS1260MLED, HATRS1260MLED

Specifications

Wattage: 60
Light Technology: LED, Halogen
Secondary Voltage: 12
Primary Voltage: 120
Wattage: 60
Secondary Voltage: 12
Light Technology: LED, Halogen
Primary Voltage: 120