1500W 240V Wall Heater, White, w/stat

Item #: 0894153

Cat #: CSC152TW

UPC: 027418675064

$ 174.75 EA
Company wide:
46 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille and Thermostat), 1500W 240V, White *Cadet Part # 67506*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille and Thermostat), 1500W 240V, White *Cadet Part # 67506*

The Com-Pak Bath 1,500-Watt In-Wall Fan-Forced Bathroom Heater comes complete with a low-profile grille, wall can, built-in thermostat and a quiet 60-minute timer. This electric bathroom wall heater features a rust-resistant powder-coated finish for durability and sharp edge elimination.

Also known as: 027418675064, CSC152TW, CDTCSC152TW

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1500, 1125
Volts AC: 240, 208
Family / Style: ComPak
Color: White
Mounting: Wall