Ul Class L Time-delay Fuse

Item #: 0894137

Cat #: KLLU1500

UPC: 079458271096

$ 1460.12 EA
Company wide:
0 in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Class L, Current Rating: 1500 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 3 Diameter X 10 3/4 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay

Overview

fuses, Time Delay, Brand Or Series: Class L, Current Rating: 1500 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 3 Diameter X 10 3/4 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay

KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.

Also known as: 079458271096, KLLU1500, LFUKLLU1500

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65