Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 347-480V

Item #: 0894113
Cat #: B332IHRVHB-E
UPC: 768386250449
Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 347-480VElectronic Ballast, Fluorescent, Programmed Start, 3-Lamp, Lamp Wattage: 32, 347-480 Volt, Lamp Type: F32T8, Ballast Factor: 1.18

Overview

Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 347-480VElectronic Ballast, Fluorescent, Programmed Start, 3-Lamp, Lamp Wattage: 32, 347-480 Volt, Lamp Type: F32T8, Ballast Factor: 1.18
Also known as: 768386250449, B332IHRVHB-E, XXXB332IHRVHBE010C

Specifications

Wattage: 32
Volts AC Range: 480, 347
Type: Programmed Start, Electronic
Shape: T8 (Tubular)
Wattage: 32
Type: Programmed Start, Electronic
Volts AC Range: 480, 347
Shape: T8 (Tubular)

Customer Reviews

No reviews for this product
(0)