PVC Coated Cover, 3/4", Form 7, PVC Coated

Item #: 0894089

Cat #: 270F-G

UPC: 704508434960

$ 72.49 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body Cover, Size: 3/4 Inch, Form 7, PVC Coated, For Use With PVC Coated Conduit

Overview

PVC Coated Conduit Body Cover, Size: 3/4 Inch, Form 7, PVC Coated, For Use With PVC Coated Conduit
Also known as: 704508434960, 270F-G, OCA270FG

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Iron
Diameter: 3/4 in
Material: PVC Coated Iron
Color: Gray